Level Mount, Swivel Stud, 5/8-11, 2in Base

S & W| Zoro #: G0369607| Mfr #: BNYLC24-EL

$13.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0369607 Mfr #: BNYLC24-EL
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Construction: SteelBase: Nylon w/ Non-Skid Pad
Height: 5-1/4"Finish: Clear Zinc
Bolt Length: 4"Hex: 7/8"
Base Dia.: 2"Load Capacity: 3000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 In., Load Capacity 3000 lb., Height 5-1/4 In., Hex 7/8 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.