Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 5/8-11, 2in Base

S & W Level Mount, Swivel Stud, 5/8-11, 2in Base BNYLC28
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.00
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 in
See full product details
Orders over $75 ship free.
Total: $16.00

S & W #BNYLC28 Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 2 in
  • Height: 9.125 in
  • Load Capacity: 4000 lb
  • Thread Size: 5/8-11
  • Construction: Steel
  • Bolt Length: 8 in
  • Hex: 7/8 in
  • Includes: Locking Nut
  • Finish: Clear Zinc
  • Base: Nylon
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 in, Load Capacity 4000 lb, Height 9.125 in, Hex 7/8 in, Bolt Length 8 in, Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews of S & W #BNYLC28