Level Mount, Swivel Stud, 5/8-11, 2in Base

S & W| Zoro #: G0732846| Mfr #: BSNYLC26

$25.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732846 Mfr #: BSNYLC26
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Bolt Length: 6"Hex: 7/8"
Base Dia.: 2"Load Capacity: 4000 lb.
Construction: Stainless SteelBase: Nylon
Height: 7-1/8"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 In., Load Capacity 4000 lb., Height 7-1/8 In., Hex 7/8 In., Bolt Length 6 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.