Level Mount, Swivel Stud, 5/8-11, 2in Base

S & W| Zoro #: G0825623| Mfr #: BSNYLC28-EL

$29.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0825623 Mfr #: BSNYLC28-EL
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Base: Nylon w/ Non-Skid PadHeight: 9-1/4"
Finish: Stainless SteelBolt Length: 8"
Hex: 7/8"Base Dia.: 2"
Load Capacity: 3750 lb.Construction: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 In., Load Capacity 3750 lb., Height 9-1/4 In., Hex 7/8 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.