Level Mount, Swivel Stud, 5/8-11, 2in Base

S & W| Zoro #: G1348995| Mfr #: SLP1-C3

$40.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1348995 Mfr #: SLP1-C3
Includes: 2 Locking NutsBase Dia.: 2"
Item: Leveling MountFinish: Stainless Steel
Thread Size: 5/8-11Construction: Stainless Steel
Base: Stainless SteelHeight: 4-1/16"
Leveling Mount Type: Swiveling StudBolt Length: 3"
Hex: 7/8"Load Capacity: 5000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 2 In., Load Capacity 5000 lb., Height 4-1/16 In., Hex 7/8 In., Bolt Length 3 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.