S & W
Level Mount, Swivel Stud, 5/8-11, 3in Base
Mfr # BNYLC34-EL
Zoro # G1063483
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 3 in
- Finish Clear Zinc
Explore More Products
- S & W Leveling Mount, Swivel Stud, M16, 4 in Base BMNYLC46-EL
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB28
- S & W Leveling Mount, Boltless, 1-8, 5 in. Base BSNYLE5-TEL
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base BMNYLA23
- S & W Level Mount, Swivel Stud, 3/8-16, 2-1/2 in. LP2-A3
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. G-05
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base NSTS-4
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base SWD-4A
- S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BSNYLC510
- MASON INDUSTRIES Natural Rubber Load Bearing Pad - 10"L x 10"W x 1"H BBNR10X10
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base MG01-EL
- S & W Leveling Mounts