Level Mount, Swivel Stud, 5/8-11, 4in Base

S & W| Zoro #: G1205391| Mfr #: BNYLC44

$11.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205391 Mfr #: BNYLC44
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Bolt Length: 4"Hex: 7/8"
Base Dia.: 4"Load Capacity: 6000 lb.
Construction: SteelBase: Nylon
Height: 5-5/16"Finish: Clear Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 6000 lb., Height 5-5/16 In., Hex 7/8 In., Bolt Length 4 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.