Level Mount, Swivel Stud, 5/8-11, 4in Base

S & W| Zoro #: G1327401| Mfr #: BSNYLC46-EL

$34.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1327401 Mfr #: BSNYLC46-EL
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Height: 7-3/8"Finish: Stainless Steel
Bolt Length: 6"Hex: 7/8"
Base Dia.: 4"Load Capacity: 4500 lb.
Construction: Stainless SteelBase: Nylon w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 4500 lb., Height 7-3/8 In., Hex 7/8 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.