S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base
Mfr # BSNYLC48-EL
Zoro # G2116904
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4500 lb
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb G-010
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in., Bolt Length: 4 in MG-06
- S & W Level Mount, Swivel Stud, 5/8-11, 4in Base NYL C46
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SSWD-1
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad NSW-2A
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base NTS-1
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base BSNYLB48
- S & W Level Mount, Anti-Vibe, 5/8-11, 2 in. Base LP1-C6L
- S & W Level Mount, Anti-Vibe, 5/8-11, 2-1/2 in. TSW-3H
- WMI Level Mount, Anti-Vibe, M20, 8-21/32in Base WMRH220-93
- J.W. WINCO JW Winco GN638-21-M6-36-NI Leveling Feet 638-21-M6-36-NI
- S & W Leveling Feet & Pads