Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base (Discontinued)
Mfr # LP4-C3
Zoro # G2156095
This Product is Discontinued
Key Features
- Height 4-1/16"
- Load Capacity 5000 lb.
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"