Level Mount, Swivel Stud, 5/8-11, 4in Base

S & W| Zoro #: G0505626| Mfr #: SLP4-C6

$80.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505626 Mfr #: SLP4-C6
Includes: 2 Locking NutsBase Dia.: 4"
Item: Leveling MountLeveling Mount Type: Swiveling Stud
Bolt Length: 6"Hex: 7/8"
Load Capacity: 5000 lb.Construction: Stainless Steel
Base: Stainless SteelThread Size: 5/8-11
Height: 7-1/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 5000 lb., Height 7-1/16 In., Hex 7/8 In., Bolt Length 6 In., Stainless Steel Base, Stainless Steel Construction, Stainless Steel Finish, Includes 2 Locking Nuts

Product Reviews

Save 15%. Sign up for Z-mail.