Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 5/8-11, 4in Base (Discontinued)
Mfr # TNYLC44-EL
Zoro # G0669182
This Product is Discontinued
Key Features
- Load Capacity 4500 lb.
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 4"
- Finish Clear Zinc