Level Mount, Swivel Stud, 5/8-11, 4in Base

S & W| Zoro #: G1504255| Mfr #: TNYLC48-EL

$30.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1504255 Mfr #: TNYLC48-EL
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Clear ZincThread Size: 5/8-11
Construction: SteelLoad Capacity: 4500 lb.
Base: Nylon w/ Non-Skid PadHeight: 9-5/8"
Bolt Length: 8"Hex: 7/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 4500 lb., Height 9-5/8 In., Hex 7/8 In., Bolt Length 8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.