KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Level Mount, Swivel Stud, 5/8-11, 4in Base

S & W| Zoro #: G1790494| Mfr #: TNYLC48

$22.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 6000 lb.
Includes: Locking Nut
Thread Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790494 Mfr #: TNYLC48
Load Capacity: 6000 lb.Includes: Locking Nut
Thread Size: 5/8-11Base: Nylon
Construction: SteelFinish: Clear Zinc
Item: Leveling MountBolt Length: 8"
Height: 9-5/16"Hex: 7/8"
Leveling Mount Type: Swiveling StudBase Dia.: 4"
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 6000 lb., Height 9-5/16 In., Hex 7/8 In., Bolt Length 8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews