Level Mount, Swivel Stud, 5/8-11, 4in Base

S & W| Zoro #: G0405535| Mfr #: TSNYLC44

$29.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0405535 Mfr #: TSNYLC44
Includes: Locking NutBase Dia.: 4"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Finish: Stainless SteelThread Size: 5/8-11
Construction: Stainless SteelHex: 7/8"
Load Capacity: 6000 lb.Base: Nylon
Height: 5-5/16"Bolt Length: 4"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 4 In., Load Capacity 6000 lb., Height 5-5/16 In., Hex 7/8 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.