Skip to Main Content
customer-service Help

Level Mount, Swivel Stud, 5/8-11, 5in Base

S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BNYLC510-EL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.30
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 5 in
See full product details
Orders over $75 ship free.
Total: $39.30

S & W #BNYLC510-EL Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 5 in
  • Height: 12.625 in
  • Load Capacity: 7500 lb
  • Thread Size: 5/8-11
  • Construction: Steel
  • Base: Nylon w/ Non-Skid Pad
  • Finish: Clear Zinc
  • Bolt Length: 10 in
  • Hex: 1-1/16 in
  • Includes: Locking Nut
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 5 in, Load Capacity 7500 lb, Height 12.625 in, Hex 1-1/16 in, Bolt Length 10 in, Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Reviews of S & W #BNYLC510-EL