Level Mount, Swivel Stud, 5/8-11, 5in Base

S & W| Zoro #: G2332154| Mfr #: BNYLC54-EL

$28.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2332154 Mfr #: BNYLC54-EL
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Height: 6-5/8"Finish: Clear Zinc
Bolt Length: 4"Hex: 1-1/16"
Base Dia.: 5"Load Capacity: 7500 lb.
Construction: SteelBase: Nylon w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 7500 lb., Height 6-5/8 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.