Level Mount, Swivel Stud, 5/8-11, 5in Base

S & W| Zoro #: G1159943| Mfr #: BNYLC56-EL

$39.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159943 Mfr #: BNYLC56-EL
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 1-1/16"Base Dia.: 5"
Load Capacity: 7500 lb.Construction: Steel
Base: Nylon w/ Non-Skid PadHeight: 8-5/8"
Finish: Clear ZincBolt Length: 6"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 7500 lb., Height 8-5/8 In., Hex 1-1/16 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.