Skip to Main Content
customer-service Help
S & W

Level Mount, Swivel Stud, 5/8-11, 5in Base

S & W Level Mount, Swivel Stud, 5/8-11, 5in Base BSNYLC510
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.00
  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 5 in
See full product details
Orders over $75 ship free.
Total: $62.00

S & W #BSNYLC510 Specifications

  • Item: Leveling Mount
  • Leveling Mount Type: Swiveling Stud
  • Base Dia.: 5 in
  • Height: 12.25 in
  • Load Capacity: 10,000 lb
  • Thread Size: 5/8-11
  • Construction: Stainless Steel
  • Includes: Locking Nut
  • Finish: Stainless steel
  • Base: Nylon
  • Hex: 1-1/16 in
  • Bolt Length: 10 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 5 in, Load Capacity 10,000 lb, Height 12.25 in, Hex 1-1/16 in, Bolt Length 10 in, Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Reviews of S & W #BSNYLC510