Level Mount, Swivel Stud, 5/8-11, 5in Base

S & W| Zoro #: G1682597| Mfr #: BSNYLC54

$44.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1682597 Mfr #: BSNYLC54
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Base: NylonHeight: 6-1/4"
Finish: Stainless SteelBolt Length: 4"
Hex: 1-1/16"Base Dia.: 5"
Load Capacity: 10, 000 lb.Construction: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 10,000 lb., Height 6-1/4 In., Hex 1-1/16 In., Bolt Length 4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.