20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Level Mount, Swivel Stud, 5/8-11, 5in Base

S & W| Zoro #: G1909652| Mfr #: BSNYLC56-EL

$70.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1909652 Mfr #: BSNYLC56-EL
Includes: Locking NutThread Size: 5/8-11
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Construction: Stainless SteelBase: Nylon w/ Non-Skid Pad
Height: 8-5/8"Finish: Stainless Steel
Bolt Length: 6"Hex: 1-1/16"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size 5/8-11, Base Dia. 5 In., Load Capacity 7500 lb., Height 8-5/8 In., Hex 1-1/16 In., Bolt Length 6 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.