Level Mount, Swivel Stud, M12, 1-7/8in Base

S & W| Zoro #: G1745082| Mfr #: MN-SW2

$14.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 3750 lb.
Includes: Locking Nut
Thread Size: M12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745082 Mfr #: MN-SW2
Load Capacity: 3750 lb.Includes: Locking Nut
Thread Size: M12Base: Steel w/ Non-Skid Pad
Construction: SteelFinish: Yellow Zinc
Item: Leveling MountBolt Length: 2"
Height: 3-1/4"Hex: 3/4"
Leveling Mount Type: Swiveling StudBase Dia.: 1-7/8"
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M12, Base Dia. 1-7/8 In., Load Capacity 3750 lb., Height 3-1/4 In., Hex 3/4 In., Bolt Length 2 In., Steel w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Reviews