Level Mount, Swivel Stud, M16, 2-1/2in Base

S & W| Zoro #: G2040437| Mfr #: MB-SW3

$17.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040437 Mfr #: MB-SW3
Includes: Locking NutBase Dia.: 2-1/2"
Leveling Mount Type: Swiveling StudItem: Leveling Mount
Hex: 7/8"Bolt Length: 2"
Load Capacity: 6000 lb.Construction: Steel
Base: SteelThread Size: M16
Height: 3-1/4"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Swiveling Stud, Thread Size M16, Base Dia. 2-1/2 In., Load Capacity 6000 lb., Height 3-1/4 In., Hex 7/8 In., Bolt Length 2 In., Steel Base, Steel Construction, Yellow Zinc Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.