Leveling Mount, Boltless, 1-1/4-7, 5in Base

S & W| Zoro #: G0496964| Mfr #: BNYLG5-TEL

$53.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496964 Mfr #: BNYLG5-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 1-1/4-7
Construction: SteelHeight: 3-5/16"
Hex: 1-7/8"Base Dia.: 5"
Load Capacity: 7500 lb.Base: Nylon w/ Non-Skid Pad
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-1/4-7, Base Dia. 5 In., Load Capacity 7500 lb., Height 3-5/16 In., Hex 1-7/8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.