Leveling Mount, Boltless, 1-1/8-7, 5in Base

S & W| Zoro #: G2128411| Mfr #: BNYLF5-TEL

$49.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2128411 Mfr #: BNYLF5-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 1-1/8-7
Construction: SteelBase: Nylon w/ Non-Skid Pad
Height: 3-5/16"Hex: 1-3/8"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-1/8-7, Base Dia. 5 In., Load Capacity 7500 lb., Height 3-5/16 In., Hex 1-3/8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.