PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Leveling Mount, Boltless, 1-8, 4 in. Base

S & W| Zoro #: G0968405| Mfr #: BNYLE4-T

$20.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: SteelLoad Capacity: 7500 lb.Base Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968405 Mfr #: BNYLE4-T
Construction: SteelLoad Capacity: 7500 lb.
Base Dia.: 4"Hex: 1-3/8"
Base: NylonFinish: Clear Zinc
Height: 2-3/8"Thread Size: 1-8
Item: Leveling MountLeveling Mount Type: Boltless
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 4 In., Load Capacity 7500 lb., Height 2-3/8 In., Hex 1-3/8 In., Nylon Base, Steel Construction, Clear Zinc Finish

Reviews