20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Leveling Mount, Boltless, 1-8, 4 in. Base

S & W| Zoro #: G1609063| Mfr #: BNYLE4-TEL

$21.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609063 Mfr #: BNYLE4-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 1-8
Construction: SteelBase Dia.: 4"
Load Capacity: 5625 lb.Base: Nylon w/ Non-Skid Pad
Height: 2-7/16"Hex: 1-3/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 4 In., Load Capacity 5625 lb., Height 2-7/16 In., Hex 1-3/8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.