Leveling Mount, Boltless, 1-8, 4 in. Base

S & W| Zoro #: G0707935| Mfr #: BSNYLE4-TEL

$45.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707935 Mfr #: BSNYLE4-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 1-8
Construction: Stainless SteelHex: 1-3/8"
Base Dia.: 4"Load Capacity: 5625 lb.
Base: Nylon w/ Non-Skid PadHeight: 2-7/16"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 4 In., Load Capacity 5625 lb., Height 2-7/16 In., Hex 1-3/8 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.