Leveling Mount, Boltless, 1-8, 4 in. Base

S & W| Zoro #: G2210677| Mfr #: DTS-5

$29.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2210677 Mfr #: DTS-5
Leveling Mount Type: BoltlessItem: Leveling Mount
Hex: 1-3/8"Base Dia.: 4"
Load Capacity: 2400 lb.Construction: Steel
Base: Delrin(R)Thread Size: 1-8
Height: 1-7/8"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 4 In., Load Capacity 2400 lb., Height 1-7/8 In., Hex 1-3/8 In., Delrin(R) Base, Steel Construction, Yellow Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.