Leveling Mount, Boltless, 1-8, 4 in. Base

S & W| Zoro #: G1383103| Mfr #: NSTS-5

$62.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383103 Mfr #: NSTS-5
Leveling Mount Type: BoltlessItem: Leveling Mount
Load Capacity: 15, 000 lb.Construction: Steel
Base: Stainless Steel w/ Non-Skid PadThread Size: 1-8
Includes: Jam NutHeight: 2"
Finish: Stainless SteelHex: 1-3/8"
Base Dia.: 4"Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 4 In., Load Capacity 15, 000 lb., Height 2 In., Hex 1-3/8 In., Stainless Steel w/ Non-Skid Pad Base, Steel Construction, Stainless Steel Finish, Includes Jam Nut

Product Reviews

Save 15%. Sign up for Z-mail.