Leveling Mount, Boltless, 1-8, 5 in. Base

S & W| Zoro #: G0439476| Mfr #: BNYLE5-T

$30.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439476 Mfr #: BNYLE5-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincIncludes: Jam Nut
Thread Size: 1-8Construction: Steel
Base: NylonHeight: 3"
Hex: 1-3/8"Base Dia.: 5"
Load Capacity: 10, 000 lb.Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 5 In., Load Capacity 10,000 lb., Height 3 In., Hex 1-3/8 In., Nylon Base, Steel Construction, Clear Zinc Finish, Includes Jam Nut

Product Reviews

Save 15%. Sign up for Z-mail.