Leveling Mount, Boltless, 1-8, 5 in. Base

S & W| Zoro #: G0738455| Mfr #: BNYLE5-TEL

$22.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738455 Mfr #: BNYLE5-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 1-8
Construction: SteelBase: Nylon w/ Non-Skid Pad
Height: 3-5/16"Hex: 1-3/8"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 5 In., Load Capacity 7500 lb., Height 3-5/16 In., Hex 1-3/8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.