Leveling Mount, Boltless, 1-8, 5 in. Base

S & W| Zoro #: G2169282| Mfr #: BSNYLE5-T

$47.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2169282 Mfr #: BSNYLE5-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 1-8
Construction: Stainless SteelHex: 1-3/8"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Base: NylonHeight: 3"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1-8, Base Dia. 5 In., Load Capacity 10,000 lb., Height 3 In., Hex 1-3/8 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.