Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Leveling Mount, Boltless, 1/2-13, 2 in Base

  • Zoro #: G0530546
  • Mfr #: BNYLB2-TEL

$10.20

  • Finish: Clear Zinc
  • Base: Nylon w/ Non-Skid Pad
  • Load Capacity: 3000 lb.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

S & W #BNYLB2-TEL Specifications

  • Zoro #: G0530546
  • Mfr #: BNYLB2-TEL
Finish: Clear Zinc Base: Nylon w/ Non-Skid Pad
Load Capacity: 3000 lb. Construction: Steel
Leveling Mount Type: Boltless Thread Size: 1/2-13
Base Dia.: 2" Hex: 3/4"
Item: Leveling Mount Height: 1-11/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/2-13, Base Dia. 2 In., Load Capacity 3000 lb., Height 1-11/16 In., Hex 3/4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Reviews of S & W #BNYLB2-TEL