20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Leveling Mount, Boltless, 1/2-13, 4 in Base

S & W| Zoro #: G2355157| Mfr #: BNYLB4-T

$9.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355157 Mfr #: BNYLB4-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 1/2-13
Construction: SteelBase: Nylon
Height: 1-13/16"Hex: 3/4"
Base Dia.: 4"Load Capacity: 5000 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 5000 lb., Height 1-13/16 In., Hex 3/4 In., Nylon Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.