20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Leveling Mount, Boltless, 1/2-13, 4 in Base

S & W| Zoro #: G1467907| Mfr #: BNYLB4-TEL

$12.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1467907 Mfr #: BNYLB4-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 1/2-13
Construction: SteelHex: 3/4"
Base Dia.: 4"Load Capacity: 3750 lb.
Base: Nylon w/ Non-Skid PadHeight: 1-7/8"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/2-13, Base Dia. 4 In., Load Capacity 3750 lb., Height 1-7/8 In., Hex 3/4 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.