Leveling Mount, Boltless, 1/4-20, 1 in Base

S & W| Zoro #: G1630535| Mfr #: NSDTS-0

$10.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1630535 Mfr #: NSDTS-0
Leveling Mount Type: BoltlessItem: Leveling Mount
Hex: 1/2"Base Dia.: 1"
Load Capacity: 200 lb.Construction: Stainless Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 1/4-20
Height: 13/16"Finish: Stainless Steel
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/4-20, Base Dia. 1 In., Load Capacity 200 lb., Height 13/16 In., Hex 1/2 In., Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.