Leveling Mount, Boltless, 1/4-20, 1 in Base

S & W| Zoro #: G0386215| Mfr #: NSTS-0

$10.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386215 Mfr #: NSTS-0
Leveling Mount Type: BoltlessItem: Leveling Mount
Includes: Locking NutHeight: 13/16"
Finish: Stainless SteelBolt Length: 8"
Hex: 1/2"Base Dia.: 1"
Load Capacity: 750 lb.Construction: Steel
Base: Stainless Steel w/ Non-Skid PadThread Size: 1/4-20
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/4-20, Base Dia. 1 In., Load Capacity 750 lb., Height 13/16 In., Hex 1/2 In., Bolt Length 8 In., Stainless Steel w/ Non-Skid Pad Base, Steel Construction, Stainless Steel Finish, Includes Locking Nut

Product Reviews

Save 15%. Sign up for Z-mail.