Skip to Main Content
customer-service Help
S & W

Leveling Mount, Boltless, 1/4-20, 1 in Base

S & W Leveling Mount, Boltless, 1/4-20, 1 in Base NTS-0N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.78
  • Leveling Mount Type: Boltless
  • Item: Leveling Mount
  • Base Dia.: 1 in
See full product details
Orders over $75 ship free.
Total: $7.78

S & W #NTS-0N Specifications

  • Leveling Mount Type: Boltless
  • Item: Leveling Mount
  • Base Dia.: 1 in
  • Height: 0.8125 in
  • Load Capacity: 750 lb
  • Thread Size: 1/4-20
  • Construction: Steel
  • Hex: 1/2 in
  • Base: Steel w/ Non-Skid Pad
  • Finish: Nickel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/4-20, Base Dia. 1 in, Load Capacity 750 lb, Height 0.8125 in, Hex 1/2 in, Steel w/ Non-Skid Pad Base, Steel Construction, Nickel Finish

Reviews of S & W #NTS-0N