Leveling Mount, Boltless, 1/4-20, 1 in Base

S & W| Zoro #: G1928674| Mfr #: SDTS-0

$7.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Item: Leveling MountLoad Capacity: 200 lb.Base Dia.: 1"
Save 15%. Sign up for Z-mail.


Zoro #: G1928674 Mfr #: SDTS-0
Item: Leveling MountLoad Capacity: 200 lb.
Base Dia.: 1"Leveling Mount Type: Boltless
Hex: 1/2"Thread Size: 1/4-20
Construction: Stainless SteelBase: Delrin(R)
Height: 13/16"Finish: Stainless steel
Country of Origin (subject to change): United States


Leveling Mount, Leveling Mount Type Boltless, Thread Size 1/4-20, Base Dia. 1 In., Load Capacity 200 lb., Height 13/16 In., Hex 1/2 In., Delrin(R) Base, Stainless Steel Construction, Stainless Steel Finish