20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Leveling Mount, Boltless, 3/4-10, 3 in Base

S & W| Zoro #: G2247314| Mfr #: NDTS-4

$22.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2247314 Mfr #: NDTS-4
Leveling Mount Type: BoltlessItem: Leveling Mount
Hex: 1-1/16"Base Dia.: 3"
Load Capacity: 1800 lb.Construction: Steel
Base: Delrin(R) w/ Non-Skid PadThread Size: 3/4-10
Height: 1-5/8"Finish: Yellow Zinc
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 1800 lb., Height 1-5/8 In., Hex 1-1/16 In., Delrin(R) w/ Non-Skid Pad Base, Steel Construction, Yellow Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.