Skip to Main Content
customer-service Help
S & W

Leveling Mount, Boltless, 3/4-10, 3 in Base

S & W Leveling Mount, Boltless, 3/4-10, 3 in Base NSDTS-4
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.68
  • Leveling Mount Type: Boltless
  • Item: Leveling Mount
  • Base Dia.: 3 in
See full product details
Orders over $75 ship free.
Total: $18.68

S & W #NSDTS-4 Specifications

  • Leveling Mount Type: Boltless
  • Item: Leveling Mount
  • Base Dia.: 3 in
  • Height: 1.625 in
  • Load Capacity: 1800 lb
  • Thread Size: 3/4-10
  • Construction: Stainless Steel
  • Base: Delrin(R) w/ Non-Skid Pad
  • Hex: 1-1/16 in
  • Finish: Stainless steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 3 in, Load Capacity 1800 lb, Height 1.625 in, Hex 1-1/16 in, Delrin(R) w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish

Reviews of S & W #NSDTS-4