Leveling Mount, Boltless, 3/4-10, 3 in Base

S & W| Zoro #: G0959637| Mfr #: NSTS-4

$46.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Hex: 1-1/16"Base Dia.: 3"Leveling Mount Type: Boltless
Save 15%. Sign up for Z-mail.


Zoro #: G0959637 Mfr #: NSTS-4
Hex: 1-1/16"Base Dia.: 3"
Leveling Mount Type: BoltlessThread Size: 3/4-10
Height: 1-5/8"Item: Leveling Mount
Base: Stainless Steel w/ Non-Skid PadLoad Capacity: 5550 lb.
Construction: SteelIncludes: Jam Nut
Finish: Stainless steelCountry of Origin (subject to change): United States


Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 5550 lb., Height 1-5/8 In., Hex 1-1/16 In., Stainless Steel w/ Non-Skid Pad Base, Steel Construction, Stainless Steel Finish, Includes Jam Nut