DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Leveling Mount, Boltless, 3/4-10, 3 in Base

S & W| Zoro #: G0413454| Mfr #: TSW-4N

$16.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 7400 lb.
Base Dia.: 3"
Thread Size: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0413454 Mfr #: TSW-4N
Load Capacity: 7400 lb.Base Dia.: 3"
Thread Size: 3/4-10Hex: 1-1/16"
Construction: SteelBolt Length: 2"
Base: SteelFinish: Nickel
Height: 1-1/2"Item: Leveling Mount
Leveling Mount Type: BoltlessCountry of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 3 In., Load Capacity 7400 lb., Height 1-1/2 In., Hex 1-1/16 In., Bolt Length 2 In., Steel Base, Steel Construction, Nickel Finish

Reviews