Leveling Mount, Boltless, 3/4-10, 4 in Base

S & W| Zoro #: G0841836| Mfr #: BNYLD4-T

$13.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841836 Mfr #: BNYLD4-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Clear ZincThread Size: 3/4-10
Construction: SteelBase: Nylon
Height: 2"Hex: 1-1/16"
Base Dia.: 4"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 4 In., Load Capacity 7500 lb., Height 2 In., Hex 1-1/16 In., Nylon Base, Steel Construction, Clear Zinc Finish

Product Reviews

Save 15%. Sign up for Z-mail.