Leveling Mount, Boltless, 3/4-10, 5 in Base

S & W| Zoro #: G0256322| Mfr #: BSNYLD5-T

$30.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256322 Mfr #: BSNYLD5-T
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless steelThread Size: 3/4-10
Construction: Stainless SteelHex: 1-1/16"
Base Dia.: 5"Load Capacity: 10, 000 lb.
Base: NylonHeight: 3"
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 10,000 lb., Height 3 In., Hex 1-1/16 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.