Leveling Mount, Boltless, 3/4-10, 5 in Base

S & W| Zoro #: G1022131| Mfr #: BSNYLD5-TEL

$56.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1022131 Mfr #: BSNYLD5-TEL
Leveling Mount Type: BoltlessItem: Leveling Mount
Finish: Stainless SteelThread Size: 3/4-10
Construction: Stainless SteelBase: Nylon w/ Non-Skid Pad
Height: 3-5/16"Hex: 1-1/16"
Base Dia.: 5"Load Capacity: 7500 lb.
Country of Origin (subject to change): United States

Product Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/4-10, Base Dia. 5 In., Load Capacity 7500 lb., Height 3-5/16 In., Hex 1-1/16 In., Nylon w/ Non-Skid Pad Base, Stainless Steel Construction, Stainless Steel Finish

Product Reviews

Save 15%. Sign up for Z-mail.