SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Leveling Mount, Boltless, 3/8-16, 2 in Base

S & W| Zoro #: G1083686| Mfr #: BSNYLA2-T

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Stainless SteelLoad Capacity: 4000 lb.Base Dia.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083686 Mfr #: BSNYLA2-T
Construction: Stainless SteelLoad Capacity: 4000 lb.
Base Dia.: 2"Hex: 3/4"
Base: NylonFinish: Stainless steel
Height: 1-7/16"Thread Size: 3/8-16
Item: Leveling MountLeveling Mount Type: Boltless
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 2 In., Load Capacity 4000 lb., Height 1-7/16 In., Hex 3/4 In., Nylon Base, Stainless Steel Construction, Stainless Steel Finish

Reviews