HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Leveling Mount, Boltless, 3/8-16, 4 in Base

S & W| Zoro #: G0578383| Mfr #: BNYLA4-TEL

$10.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Construction: Steel
Load Capacity: 3750 lb.
Base Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0578383 Mfr #: BNYLA4-TEL
Construction: SteelLoad Capacity: 3750 lb.
Base Dia.: 4"Hex: 5/8"
Base: Nylon w/ Non-Skid PadFinish: Clear Zinc
Height: 1-3/4"Thread Size: 3/8-16
Item: Leveling MountLeveling Mount Type: Boltless
Country of Origin (subject to change): United States

Description

Leveling Mount, Leveling Mount Type Boltless, Thread Size 3/8-16, Base Dia. 4 In., Load Capacity 3750 lb., Height 1-3/4 In., Hex 5/8 In., Nylon w/ Non-Skid Pad Base, Steel Construction, Clear Zinc Finish

Reviews