S & W
Leveling Mount, Boltless, 3/8-16, 4 in Base
Mfr # BSNYLA4-TEL
Zoro # G1478346
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.69 in
- Load Capacity 3750 lb
- Thread Size 3/8"-16
- Leveling Mount Type Boltless
- Base Dia. 4 in
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSSWD-0
- S & W Level Mount, Anti-Vibe, 3/8-16, 3 in. Base LP3-A3L
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base NSWD-0A
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb BNYLA4-TEL
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base BNYLB28
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base SLP1-B6L
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SWD-1A
- S & W Level Mount, Boltless, 3/8-16, 1-37/64 in. BSNYLA1-TEL
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. G-017
- J.W. WINCO JW Winco GN638-25-1/2X13-74-NV Leveling Feet 638-25-1/2X13-74-NV
- S & W Level Mount, Fixed Stud, 3/8-16, 2-13/32 in SG-07
- S & W Leveling Feet & Pads